Annular Cutter, 3/4" dia., 3/4" Cut Depth (Discontinued)
- Mfr # 63134190125
- Zoro # G7112485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134190125
Zoro #
G7112485
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Cutting Depth
3/4 in
Shank Dia.
1/2 in
Maximum Cutting Depth
3/4 in
Shank Diameter
1/2 in
Cutter Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.75
Stack Cut Teeth
No
Finish - Machining
TiN
Primary Material Application
Steel
Sub Brand
Slugger
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 3/4 in, Weldon Flat, Shank Diameter 1/2 in, Maximum Cutting Depth 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.