This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 1-11/16 dia., 3D 63134428003

Annular Cutter, HSS, 1-11/16 dia., 3D (Discontinued)

  • Mfr # 63134428003
  • Zoro # G7594036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134428003
Zoro #
G7594036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 11/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Cutter Diameter
1 11/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Decimal Equivalent
1.6875
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Finish - Machining
Bright
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Primary Material Application
Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.