This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 1-11/16 dia., 4D 63134428004

Annular Cutter, HSS, 1-11/16 dia., 4D (Discontinued)

  • Mfr # 63134428004
  • Zoro # G8076311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134428004
Zoro #
G8076311
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 11/16 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Cutter Diameter
1 11/16 in
Maximum Cutting Depth
4 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Finish - Machining
Bright
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.6875
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.