This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 1-3/16 dia., 4D 63134301004

Annular Cutter, HSS, 1-3/16 dia., 4D (Discontinued)

  • Mfr # 63134301004
  • Zoro # G7895964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134301004
Zoro #
G7895964
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/16 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/16 in
Maximum Cutting Depth
4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Finish - Machining
Bright
Primary Material Application
Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
For Tool Type
Magnetic Base Drill
Decimal Equivalent
1.1875
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.