This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 1-3/8 dia., 4D 63134349004

Annular Cutter, HSS, 1-3/8 dia., 4D (Discontinued)

  • Mfr # 63134349004
  • Zoro # G7883583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134349004
Zoro #
G7883583
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/8 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
4 in
Cutter Diameter
1 3/8 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Measurement System
Fractional Inch
Decimal Equivalent
1.375
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Finish - Machining
Bright
Primary Material Application
Steel
Drill Bit Style
Spiral
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.