This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 2-3/4 dia., 3D 63134698003

Annular Cutter, HSS, 2-3/4 dia., 3D (Discontinued)

  • Mfr # 63134698003
  • Zoro # G7541825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134698003
Zoro #
G7541825
UPC #
04014586604336
Country of Origin
United States

Dimensions

Diameter
2 3/4 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
2 3/4 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Application
For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material
Annular Cutter Grouping
Annular Cutter
Primary Material Application
Steel
Sub Brand
Slugger
Decimal Equivalent
2.75
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Drill Bit Style
Spiral
Finish - Machining
Bright
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 2 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.