This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 2-9/16 dia., 3D 63134650003

Annular Cutter, HSS, 2-9/16 dia., 3D (Discontinued)

  • Mfr # 63134650003
  • Zoro # G7854131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134650003
Zoro #
G7854131
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 9/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
2 9/16 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Primary Material Application
Steel
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Decimal Equivalent
2.5625
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 2 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.