This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 25mm dia., 4D 63134249004

Annular Cutter, HSS, 25mm dia., 4D (Discontinued)

  • Mfr # 63134249004
  • Zoro # G8432417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134249004
Zoro #
G8432417
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63/64 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Cutter Diameter
63/64 in
Shank Diameter
3/4 in
Maximum Cutting Depth
4 in

Details

Item
Annular Cutter
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Sub Brand
Slugger
Primary Material Application
Steel
Finish - Machining
Bright
Decimal Equivalent
0.9843
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 63/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.