This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 26mm dia., 4D 63134259004

Annular Cutter, HSS, 26mm dia., 4D (Discontinued)

  • Mfr # 63134259004
  • Zoro # G8237941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134259004
Zoro #
G8237941
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Cutting Depth
4 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
4 in
Cutter Diameter
26 mm

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Sub Brand
Slugger
Primary Material Application
Steel
Measurement System
Metric
Decimal Equivalent
1.0236
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 26 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.