This item is Discontinued.

Slugger By Fein Annular Cutter, HSS, 31mm dia., 4D 63134309004

Annular Cutter, HSS, 31mm dia., 4D (Discontinued)

  • Mfr # 63134309004
  • Zoro # G7843071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63134309004
Zoro #
G7843071
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Cutting Depth
4 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
4 in
Cutter Diameter
31 mm

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Primary Material Application
Steel
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.2204
Measurement System
Metric
Finish - Machining
Bright
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 31 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.