Zoro Homepage

Annular Cutter, HSS Titanium Carbonitride

  • Mfr # 63134158113

  • Zoro # G8080563


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Finish - Machining
TiCN
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134158113
Zoro #
G8080563
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
5/8 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Primary Material Application
Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.625
Sub Brand
Slugger
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiCN, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.