Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134111001
Zoro #
G7473697
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
7/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Stack Cut Teeth
Yes
Primary Material Application
Steel
Decimal Equivalent
0.4375
Measurement System
Fractional Inch
Sub Brand
Slugger
For Tool Type
Magnetic Base Drill
Finish - Machining
TiN
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.