Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134206002
Zoro #
G7525472
UPC #
04014586602899
Country of Origin
United States
Dimensions
Diameter
13/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
13/16 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Soft to Hard Steel
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Measurement System
Fractional Inch
Decimal Equivalent
0.8125
Sub Brand
Slugger
Material - Machining
High Speed Steel
Finish - Machining
Bright
Primary Material Application
Steel
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.