Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134317002
Zoro #
G7539603
UPC #
04014586602561
Country of Origin
United States
Dimensions
Diameter
1 1/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Soft to Hard Steel
Decimal Equivalent
1.25
Primary Material Application
Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright
Sub Brand
Slugger
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.