Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134461001
Zoro #
G7504113
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 13/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
1 13/16 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Application
For Drilling Soft to Hard Steel
Annular Cutter Grouping
Annular Cutter
Drill Bit Style
Spiral
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
For Tool Type
Magnetic Base Drill
Sub Brand
Slugger
Primary Material Application
Steel
Finish - Machining
Bright
Decimal Equivalent
1.8125
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.