Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134491002
Zoro #
G7631355
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 15/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 15/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Drill Bit Style
Spiral
Decimal Equivalent
1.9375
Finish - Machining
Bright
Sub Brand
Slugger
Material - Machining
High Speed Steel
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.