Annular Cutter, M2 HSS
Mfr # 63134499002
Zoro # G8133167
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 31/32 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134499002
Zoro #
G8133167
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 31/32 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
50 mm
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Sub Brand
Slugger
Decimal Equivalent
1.9685
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Finish - Machining
Bright
Primary Material Application
Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 50 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.