Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, Straight with Three Flats

  • Mfr # 63127839022

  • Zoro # G916017700


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Universal
Finish - Machining
TiAlSiN
Shank Type - Machining
Straight with Three Flats
Maximum Cutting Depth
1 3/8 in
Pilot Pin Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127839022
Zoro #
G916017700
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth
1 3/8 in
Cutter Diameter
1 7/16 in

Details

Annular Cutter Drive Style
Universal
Item
Annular Cutter
Finish - Machining
TiAlSiN
Shank Type - Machining
Straight with Three Flats
Pilot Pin Included
Yes
Sub Brand
Slugger
Measurement System
Inch
Material - Machining
Carbide

Description

Annular Cutter, Carbide, TiAlSiN, 1 7/16 in, Straight with Three Flats, Maximum Cutting Depth 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.