This item is Discontinued.

Slugger By Fein Arbor Assembly for Drill Presses, 1/2 in 33498294100

Arbor Assembly for Drill Presses, 1/2 in (Discontinued)

  • Mfr # 33498294100
  • Zoro # G7615501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33498294100
Zoro #
G7615501
UPC #
094727259674
Country of Origin
China

Dimensions

Cutting Depth
3/4 in
Shank Dia.
1/2 in
Shank Diameter
1/2 in

Details

Item
Arbor Assembly
Includes
Arbor Assembly with Pilot Pin
For Use With
All 3/4 in Shank Arbor Magnetic Drills
Compatible with Manufacturer Part Number
31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124
Design
Arbor Assembly 1/2 in Capacity
Product Design
Arbor Assembly 1/2 in Capacity

Description

Arbor Assembly, Compatible with Manufacturer Part Number 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124, Cutting Depth 3/4 in, Design Arbor Assembly 1/2 in Capacity, Shank Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.