This item is Discontinued.

Slugger By Fein Belt Grinder, 5 HP, 220V GI 150 2H 2V

Belt Grinder, 5 HP, 220V (Discontinued)

  • Mfr # GI 150 2H 2V
  • Zoro # G2240065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GI 150 2H 2V
Zoro #
G2240065
UPC #
-
Country of Origin
Germany

Dimensions

Belt Size (In.)
6 x 79
Overall Depth (In.)
39 in
Disc Dia. (In.)
6 in
Overall Width (In.)
24 in
Dust Collection Port Size (In.)
3 1/2 in
Platen Size (In.)
6
Disc Table Size (In.)
6
Overall Height (In.)
41 in

Details

Item
Belt Grinder
Voltage
220
Includes
Grinder Without Base, Plug and Grinding Belt
Corded/Cordless
Corded
Amps AC
18.2
Hz
50/60
Table Work Surface (In.)
14-1/2 x 6
Disc Table Tilt-In Angle (Deg.)
0
Features
Powerful Stand Alone 6 in Wide Belt Grinder, (2) Grinding Surfaces to Work with, Adjustable Working Height Base Available (Purchased Separately) Constant Speed for Continuous Use
Disc Table Tilt-Out Angle (Deg.)
0
HP
5 hp
Table Material
Steel
Disc Speed (RPM)
1800/3600
Operation
For Grinding
Corded/Banded
Corded
Agency Compliance
CE
Belt Table Tilt Angle (Deg.)
0
Phase
3

Description

Belt Grinder, Product Type Belt Grinder, Phase Three-Phase, Horsepower 5 hp, Dust Collection Port Size 3 1/2 in, Features Powerful Stand Alone 6 in Wide Belt Grinder, (2) Grinding Surfaces to Work with, Adjustable Working Height Base Available (Purchased Separately) Constant Speed for Continuous Use, Includes Grinder Without Base, Plug and Grinding Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.