This item is Discontinued.

Slugger By Fein Compact Magnetic Drill Press, 120V JME SHORT SLUGGER

Compact Magnetic Drill Press, 120V (Discontinued)

  • Mfr # JME SHORT SLUGGER
  • Zoro # G7602707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JME SHORT SLUGGER
Zoro #
G7602707
UPC #
094727260649
Country of Origin
India

Dimensions

Overall Height
11 in
Tool Length
9 1/2 in
Overall Length
9 1/2 in
Cord Length
12.5 ft

Details

Item
Compact Magnetic Drill Press
Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
2 1/2 in
Capacity Steel
1 3/16 in
No Load RPM
680
Amps
7.0 A
Drill Point Pressure
1,800 lb
Magnet Type
Electro
Corded/Cordless
Corded
Reversible
No
Drill to Center From Base
1 7/8 in
Tool Weight
22 lb
Includes
(2) Centering Pins, Case, Chip Hook, Coolant Tank, Safety Guard, Safety Strap, Wrench
Corded/Banded
Corded
Features
Easy Guide Adjustment, Extremely Compact with Perfect Power-To-Weight Ratio for Work at Height and in Tight Spaces, Feed Handwheel Can be Moved from One Side to the other for Use in Special Work Situations, Internal Cooling
Motor HP
1 1/4 hp
Series
JME
Minimum Working Speed
680 RPM
Phase
Single-Phase
Drilling Capacity in Steel
1 1/8 in
Drilling Capacity in Aluminum
1 1/8 in
Tool Style
Compact
Magnetic Force
8,000 N
Base Type
Magnetic
Spindle Travel
2 in
Drilling Capacity in Stainless Steel
1 1/8 in
Minimum Spindle Speed
430 RPM
Application
Drilling
Drilling Capacity in Masonry
1 1/8 in
Minimum Core Bit Compatibility
3/4 in
Maximum Spindle Speed
680 RPM
Power Down Feed Included
No
Tapping Compatible
No
Number of Pieces
10
Var. Speed
Variable Speed
Power Source
Corded
Maximum Core Bit Compatibility
1 1/8 in
Coolant System
Yes
Variable Speed
Yes
Current
6.25 A
Maximum Working Speed
680 RPM
Spindle Speed
430 RPM - 680 RPM

Description

Compact Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 1 1/8 in, Drill Travel 2 1/2 in, Maximum Spindle Speed 680 RPM, Minimum Spindle Speed 430 RPM, Current 6.25 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper 3/4 in, Drill Point Pressure 1,800 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible No, Cord Length 12.5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.