This item is Discontinued.

Slugger By Fein Deburring Machine, 2 HP, 220V GXE 2V

Deburring Machine, 2 HP, 220V (Discontinued)

  • Mfr # GXE 2V
  • Zoro # G8342241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXE 2V
Zoro #
G8342241
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth (In.)
14 in
Drum Dia. (In.)
10 x 2-3/8
Overall Width (In.)
16 in
Overall Height (In.)
15 in
Dust Collection Port Size (In.)
3 1/2 in
Dust Collection Port Size
3 1/2 in
Tool Width
16 in
Idler Drum length
10 in
Idler Drum Diameter
2 3/8 in
Tool Height
15 in
Tool Length
14 in
Belt Table Width
2 in

Details

Item
Deburring Machine
Voltage
220 V
Includes
Order Wire Wheels Separately
Corded/Cordless
Corded
Strokes per Minute
1800
Type
Steel and Stainless Steel
Cabinet Material
Metal
Phase
Three
Corded/Banded
Corded
Table Material
Metal
Table Work Surface (In.)
2
Hz
50/60
HP
2 hp
Product Type
Deburring Machine
Horsepower
2 hp
Power Source
Corded

Description

Deburring Machine, Product Type Deburring Machine, Voltage 220 V, Phase Three-Phase, Horsepower 2 hp, Belt Table Width 2 in, Dust Collection Port Size 3 1/2 in, Cabinet Material Metal, Idler Drum Diameter 2 3/8 in, Idler Drum length 10 in, Includes Order Wire Wheels Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.