This item is Discontinued.

Slugger By Fein Deburring Machine, 2 HP, 440V GXE

Deburring Machine, 2 HP, 440V (Discontinued)

  • Mfr # GXE
  • Zoro # G8109455
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXE
Zoro #
G8109455
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Height (In.)
15
Drum Dia. (In.)
10 x 2-3/8
Dust Collection Port Size (In.)
3-1/2
Overall Depth (In.)
14
Overall Width (In.)
16

Details

Item
Deburring Machine
Voltage
440
Includes
Order Wire Wheels Separately
Corded/Cordless
Corded
Cabinet Material
Metal
Phase
3
HP
2
Type
Steel and Stainless Steel
Corded/Banded
Corded
Hz
50/60
Table Material
Metal
Table Work Surface (In.)
2
Strokes per Minute
1800

Description

Deburring Machine, Cabinet Material Metal, Includes Order Wire Wheels Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.