This item is Discontinued.

Slugger By Fein Magnetic Drill Press, 2In, 48lb., Cordless JMH1200

Magnetic Drill Press, 2In, 48lb., Cordless (Discontinued)

  • Mfr # JMH1200
  • Zoro # G6112145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JMH1200
Zoro #
G6112145
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Chuck Size
3/4 in
Tap Size Capacity
1/2 in
Tool Length
6 1/4 in
Overall Length
16 in
Overall Width
17 1/2 in
Hydraulic Inlet Size
1/2 in

Details

Item
Hydraulic Magnetic Drill Press
Spindle Taper
3/4 in
Drill Travel
2 in
Capacity Steel
2 in
No Load RPM
1100
Drill Point Pressure
1,450 lb
Magnet Type
Permanent
Corded/Cordless
Corded
Drill to Center From Base
1 3/4 in
Corded/Banded
Corded
Includes
(2) Hex Keys, (2) Pilot Pins, Case, Cutter Shield, Hydraulic Magnetic Drill, Safety Strap, Spoke Handle, Squeeze Bottle with Cap
Features
Designed to be Used when Spark is a Hazard Due to Hydraulic Motor and Permanent Magnet, Can Operate Underwater Up to 450 ft, Constructed of Materials Designed to Resist Corrosive Environments
Reversible
Yes
Tool Weight
48 lb
Series
JMH
Spindle Travel
2 in
Speed Setting
Single Speed
Tapping Capacity in Masonry
1/2 in
Tool Style
Compact
Tapping Compatible
Yes
Tapping Capacity in Aluminum
1/2 in
Tapping Capacity in Wood
1/2 in
Variable Speed
No
Power Source
Hydraulic
Tapping Capacity in Steel
1/2 in
Hydraulic Inlet Gender
Female
Number of Pieces
10
Base Type
Magnetic
Tapping Capacity in Cast Iron
1/2 in
Number of Spindle Speeds
1
Application
Drilling
Hydraulic Inlet Type
NPTF
Drilling Capacity in Steel
2 in
Maximum Working Speed
1,100 RPM
Maximum Spindle Speed
1,100 RPM

Description

Hydraulic Magnetic Drill Press, Magnet Type Permanent, Variable Speed No, Drilling Capacity in Steel 2 in, Drill Travel 2 in, Maximum Spindle Speed 1,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.