Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Drill Press, 750 RPM, 14.2 A

  • Mfr # JMU 404M

  • Zoro # G701209884


product price: $3,899.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
MT4
Drill Travel
11 in
Capacity Steel
3 in
No Load RPM
750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMU 404M
Zoro #
G701209884
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size Capacity
1 7/16 in
Chuck Size
1 1/4 in
Cord Length
13.1 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
MT4
Drill Travel
11 in
Capacity Steel
3 in
No Load RPM
750 RPM
Amps
14.2 A
Drill Point Pressure
5,170 lb
Magnet Type
Permanent
Corded/Cordless
Corded
Features
Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Reversible
Yes
Tool Weight
85.9 lb
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Plug Type
Two-Prong
Phase
Single-Phase
Drilling Capacity in Steel
3 in
Coolant System
Yes
Maximum Spindle Speed
750 RPM
Minimum Spindle Speed
60 RPM
Base Type
Fixed
Tapping Compatible
Yes
Variable Speed
Yes
Chuck Style
Keyed
Tool Style
Large
Power Down Feed Included
No
Drilling Capacity in Cast Iron
1 3/8 in
Current
14.2 A
Power Source
Corded
Drilling Capacity in Wood
1 3/8 in

Description

Drill Press, Magnet Type Permanent, Drilling Capacity in Steel 3 in, Drilling Capacity in Wood 1 3/8 in, Drilling Capacity in Cast Iron 1 3/8 in, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT4, Chuck Size 1 1/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Large, Tapping Compatible Tapping Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.