This item is Discontinued.

No Product Image Available

Slugger Uni Carbide Tip 1 1/8" X 3" Cutt (Discontinued)

  • Mfr # 63135286033
  • Zoro # G5128962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63135286033
Zoro #
G5128962
UPC #
-
Country of Origin
China

Dimensions

Cutter Diameter
1 1/8 in
Overall Length
3 7/8 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in

Details

Item
Slugger Uni Carbide Tip 1 1/8" X 3" Cutt
For Tool Type
Magnetic Drill
Material - Machining
Carbide Tipped
Sub Brand
Fein
For Use with Pilot Pin
63134998330
Measurement System
Fractional Inch
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
No
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Pilot Pin Included
No
Decimal Equivalent
1.125

Description

Slugger Uni Carbide Tip 1 1/8 In. X 3 In. Cutt, Carbide Tipped, Bright (Uncoated), 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.