Shop S.M. ARNOLD
See all product information
Create Account
Sponge Cloth, 7.5" x 8", Red
- Mfr # BNU-907R-5
- Zoro # G623724144
product price:Â
$
14.39
/ea
Key Features
Size
7.5 in x 8 in
Material
Cellulose
Includes
1 Sponge Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNU-907R-5
- Zoro #
- G623724144
- UPC #
- 079038009897
- Country of Origin
- Sweden
Dimensions
- Size
- 7.5 in x 8 in
Details
- Material
- Cellulose
- Includes
- 1 Sponge Cloth
- Color
- Red
Description
Sponge Cloth is excellent for washing and is streak free. Sponge Cloth is the perfect alternative to paper towels because it cleans without leaving the paper towel fiber residue. Sponge cloth can be used on many surfaces-including glass, granite, natural stone without scratching. Sponge Cloth is both reusable and biodegradable. Sponge Cloth is made of cotton and cellulose from wood pulp. Sponge Cloth is easy to clean in washing machine or dishwasher without heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.