Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smart Cool By Sleep Philosophy Smart Cool by Sleep Philosophy BASI10-0495 Microfiber Coolmax Down Alternative Comforter; White - Full & Queen BASI10-0495

Smart Cool by Sleep Philosophy BASI10-0495 Microfiber Coolmax Down Alternative Comforter; White - Full & Queen (Discontinued)

  • Mfr # BASI10-0495
  • Zoro # G303681774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASI10-0495
Zoro #
G303681774
UPC #
675716906696
Country of Origin
China

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Specifications
  • Color: White
  • Dimensions: 9.1 " H x 20.87 " W x 22.83 " D
  • Size: Full/Queen
  • Weight: 7.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.