Shop SMART-FAB
See all product information
Create Account
1U384804040 Smart Fab Disposable Fabric 48 x 40 roll Blue
- Mfr # 1U384804040
- Zoro # G004112379
product price:Â
$
55.75
/ea
Key Features
Width
48"
Length
40 ft
Color
Blue
Use With
Project
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1U384804040
- Zoro #
- G004112379
- UPC #
- 816266012400
- Country of Origin
- Israel
- Item
- Craft Fabric
- Color
- Blue
- Use With
- Project
- Material
- Fabric
- Features
- Fadeless
- Application
- Project, Craft, Banner, Art, Bulletin Board
Dimensions
- Width
- 48"
- Length
- 40 ft
Description
The smart alternative to paper and cloth. Innovative non-woven fabric is easy to cut, fold, glue, sew and staple—and even paint and draw on. Brilliant colors won't fade. Strong, flexible, and won't fray. Water- and wear-resistant, it's perfect for an unlimited range of indoor and outdoor projects including bulletin boards, banners, arts and crafts, and scenic design. Recyclable. A smart alternative to cloth and paper. Non-woven fabric can be cut, stapled, sewn, glued, painted and more. Strong and flexible. Won't fray. Water-, wear- and fade-resistant. Ideal for indoor and outdoor projects. Recyclable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.