Shop VEVOR
See all product information
Create Account
12x15“ Heat Press Machine Sublimation Transfer for T-shirts, Plates, Mugs
- Mfr # TL-FY8001
- Zoro # G323371983
product price:
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
18.51 in
Temp. Range
200 - 450 °F (93 - 232 ℃)
Height
13.78 in
Length
21.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-FY8001
- Zoro #
- G323371983
- UPC #
- 840281543755
- Country of Origin
- China
- Item
- Press Downwards Heat Press Machine
- Temp. Range
- 200 - 450 °F (93 - 232 ℃)
Dimensions
- Width
- 18.51 in
- Height
- 13.78 in
- Length
- 21.26 in
Description
VEVOR Heat Press, 5 in 1 Heat Press 12x15 Machine Machine, Digital Precise Temperature Control, Clamshell Sublimation Transfer Printer Fast Heat-up, Vinyl Heat Press for Mug Cup T-Shirt Plate, 900W Clear Display 360 Deg Swing-Away 2 Heat Insulation Pads Teflon Coated Plate Dual Pressure Guard Stable Operation Cup Press Diameter: 3.22 in / 8 cm,Time Range: 0 - 999 s,Platen Press: 12 x 15 in / 29 x 38 cm,Temp Range: 200 - 450 DegF / 93 - 232 DegC,Product Size: 19.3 x 15.3 x 15.7 in / 49 x 39 x 40 cm,Hat Press Size: 5 x 3 x 1 in / 13 x 8 x 2.4 cm,Plate Press Diameter #2: 6 in / 15 cm,Plate Press Diameter #1: 5 in / 12 cm,Voltage: 120V,Model: TLM13135,Cup Press Height: 4.5 in / 12 cm,Net Weight: 39.7 lbs / 18 kg,Power: 900W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.