Zoro Homepage

Disposable Art & Decoration Fabric, Dark Blue, 48" x 40ft Roll

  • Mfr # 1U384804041

  • Zoro # G5638273


product price: $29.59
/ea

Key Features

Width
48"
Length
40 ft
Material
Non-Woven Fabric
Recommended Grade
PK+
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1U384804041
Zoro #
G5638273
UPC #
816266012417
Country of Origin
Israel

Dimensions

Width
48"
Length
40 ft

Details

Color
Dark Blue
Material
Non-Woven Fabric
Recommended Grade
PK+
Recommended Age
4+ Years
Features
Fadeless

Description

Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.