Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smart Smart Technologies Smart Board - 48In SB640

Smart Technologies Smart Board - 48In (Discontinued)

  • Mfr # SB640
  • Zoro # G1785129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB640
Zoro #
G1785129
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft
Screen Size
48"
Height
32"
Width
42"
Depth
5.1"

Details

Surface Type
Projection Screen
Product Type
Interactive Whiteboard
System Requirements
Operating Systems: Windows, Mac, LinuxProcessorsPentium II 450 MHz processor (Windows), 700 MHz processor (1 GHz or faster recommended) PowerPC G3, G4 or G5 processors and Intel processors (universal binary) (Mac), Pentium II 450 MHz processor (Linux)Memory: 256 MB of RAM (512 MB recommended) (Windows), 256 MB of RAM (512 MB recommended) (Mac), 128 MB of RAM (256 MB recommended) (Linux)Hard Drive: 150 MB of free hard disk space for minimum installation (840 MB for full installation with Gallery collections) (Windows), 85 MB of free hard disk space for minimum installation (825 MB for full installation with Gallery collections) (Mac), 225 MB of free hard disk space for minimum installation (800 MB for full installation with Gallery collections) (Linux)
Features
Touch resolution is approximately 4000 × 4000, Wall-mount bracket: 32" (81.3 cm) wide with five screws and five drywall anchors to support a wall- mounted interactive whiteboard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.