37400CW1 LED Solar Micro Christmas Light Set Cool White - Count of 400

  • Mfr # 9366584
  • Zoro # G403713368
product price: 
$
96.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9366584
Zoro #
G403713368
UPC #
843518025697
Country of Origin
China

Description

Features
  • LED Solar Micro Christmas Light Set
  • Solar LED bulb
  • Bulb Color: Cool White
  • Material : Plastic
  • Lighted Length: 134'
  • Number of Lights: 400 lights
  • Voltage: 3.7 volts
  • Wire Color Family: Green
  • Perfect for both indoor & outdoor use
  • Simple Installation
  • Setup takes no time at all
  • Designed to decorate any space & any corner in which they are installed
Specifications
  • Dimension: 5.6" H x 9" W x 6.4" L
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews