37400WW1 LED Solar Micro Light Set Warm White Count of 400
- Mfr # 9366568
- Zoro # G103713323
product price:Â
$
81.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9366568
- Zoro #
- G103713323
- UPC #
- 843518025673
- Country of Origin
- China
Description
Features
- LED Solar Micro Light Set
- Voltage: 3.7 volts
- Bulb Color: Warm White
- Wire Color: Green
- Lighted Length: 134'
- Number of Lights: 400 lights
- With a long service time
- Stylish design, a great decoration
- Energy-saving and environment friendly
- Low power consumption, safe and reliable
- Dimension: 5.6" H x 9" W x 6.4" L
- Weight: 2.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.