Florin, Outdoor, 16", Sand Black, Clear Glass
- Mfr # 49905-014
- Zoro # G122870939
product price:Â
$
550.00
/ea
Free Shipping & Returns
Key Features
Lumens
245
Style
Contemporary
Height
16.25 in
Finish Color
Sand Black
Shade Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49905-014
- Zoro #
- G122870939
- UPC #
- -
- Country of Origin
- China
- Item
- Post Mount
- Lumens
- 245
- Style
- Contemporary
- Finish Color
- Sand Black
- Shade Shape
- Cylindrical
- Shade Color
- Clear
- Number of Lamps
- 1
- Sub Style
- Modern
- IP Rating
- 44
- Watts
- 13 W
- Shade Material
- Glass
- Light Output
- Ambient
- Switch Type
- Hardwired
- CRI
- 90
- Hanging Support Type
- J-Box
- Damp/Wet Rating
- Wet
- Finish Material
- Steel
- Dimmable
- Yes
- Bulb Beam Angle
- 180 Degrees
- Mounting
- J-Box
- Color Temperature
- 3000 K
Dimensions
- Height
- 16.25 in
- Cord Length
- 8 in
- Max. Height
- 16.25 in
- Backplate Dia.
- 6.5 in
- Assembled Diameter
- 6.5 in
- Min. Height
- 16.25 in
- Backplate Height
- 1.63 in
- Shade Height
- 13.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.