Smart Stripe Corners, Vinyl film, 2 in W., 2 in L., 4 mil Thickness, 200 PK
- Mfr # SSCQ207
- Zoro # G215077726
Key Features
Specifications
Product Information
- MFR #
- SSCQ207
- Zoro #
- G215077726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Thickness
- 4 mil
Details
- Item
- Smart Stripe Corners
- Material
- Vinyl film
- Color
- Blue
- Item - Anti-Slip Tapes
- Adhesive Floor Corners
- Shape
- Squared Corner
Description
Smart Stripe Corners can assist with organizational, 5S, and safety efforts. Use them to mark the corners of work cells, equipment, pallets, and more. Smart Stripe Corners are made using the same high-quality, industrial material as our Smart Stripe Tape, which means they can withstand heavy foot traffic and cart traffic. They will also hold up to water, chemicals, and UV rays. These corners are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.
- Cost effective and durable
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.