Shop TAPE LOGIC
See all product information
Create Account
2 x 5 3/4in Red Security Strips on a Roll, 24PK
- Mfr # T90257RD
- Zoro # G524479297
product price:Â
$
5,209.99
/pk of 24, $217.08/ea
Free Shipping & Returns
Key Features
Includes
Tape Roll
Length
5-3/4 in
Tape Core Diameter
3 in
Safety Tape Color
Red
Thickness
3.9 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90257RD
- Zoro #
- G524479297
- UPC #
- 848109032450
- Country of Origin
- United States
- Includes
- Tape Roll
- Safety Tape Color
- Red
- Application
- Security
- Item
- Tape
Dimensions
- Width
- 2 in
- Length
- 5-3/4 in
- Tape Core Diameter
- 3 in
- Thickness
- 3.9 Mil
Description
2in x 5 3/4in Red Tape Logic Security Strips on a Roll. Minimize damages resulting from security issues on high value shipments. A very noticeable "OPENED VOID" message appears on the box as soon as the tape is moved or removed._x000D_ Secure Tape has consecutive numbers marked every 5 3/4 inches to differentiate shipments. _x000D_ Add Security Strips to ordinary mailers and envelopes to create tamper resistant materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.