Zoro Homepage

Smart Stripe Xfts - Black, 60-Pack, 4in x 4in

  • Mfr # SSXQ403

  • Zoro # G515206994


product price: $24.99
/pk 60, $0.42/ea

Key Features

Material
Vinyl film
Width
4 in
Length
4 in
Shape
Squared X
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSXQ403
Zoro #
G515206994
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Thickness
4 mil

Details

Item
Smart Stripe X
Material
Vinyl film
Shape
Squared X
Color
Black
Item - Anti-Slip Tapes
Adhesive Floor X's

Description

Use Smart Stripe X's in conjunction with Smart Stripe ts and Corners to create comprehensive location marking layouts. X's or crosses allow you to mark the center of a grid, while the Corners and ts take care of the outer markings. They are resistant to water, chemicals, and UV. Just peel the backing off the shape and apply it to a clean and dry floor. No downtime required! This product is part of the Smart Stripe Tape family.


  • Cost effective and durable
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.