Shop SMART TABS SX

Nauticus Smart Tabs - 9.5in x 10in Plates with 40 lb. Actuators Complete Kit

  • Mfr # SXW9510-40

  • Zoro # G915558877


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
White
Length
12 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SXW9510-40
Zoro #
G915558877
UPC #
698690951247
Country of Origin
United States

Dimensions

Length
12 in
Depth
11 in

Details

Material
Nylon
Color
White

Description

The SX series incorporates all of the fully automatic features of our popular Smart Tabs, in addition to the rust and corrosion free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16 bit and a phillips screw driver. Smart Tabs SX provide un-equaled performance and durability with no maintenance in fresh or salt water. The system can be specifically tuned to maximize the performance of any power boat, and tracking ribs have been added to improve handling at higher speeds. The patented Smart Tabs are a one of a kind trim and stabilizer system that automatically adjusts to the sea conditions, without the need for expensive electric or hydraulic hardware and switches. The system constantly reacts to the water conditions, boat speed, and balance providing a remarkable improvement on any boat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.