Primer, Smartbond Series, Clear, 1 gal, Can (Discontinued)
- Mfr # 7079800042
- Zoro # G3036597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079800042
Zoro #
G3036597
UPC #
00070798000421
Country of Origin
Netherlands
Dimensions
Container Size
1 gal
Container Size - Adhesives
20.0 oz
Description
Spray Adhesive, Adhesive Color Tan, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Smartbond, Working Time 20 min, Features Bonds Wet, Frozen and Treated Lumber, Full Cure Time 24 hr, Heat Resistant No, High Tack No, Interior/Exterior Interior/Exterior, Low Odor No, Standards ASTM D3498, VOC Compliant, VOC Content Weight 185 g/L, Water Resistance Not Water-Resistant, Materials Bonded Wood, Maximum Application Temperature 105 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.