Zoro Homepage

Bed Alarm and Sensor Pad, 2PK

  • Mfr # TL-2100B/BPB-RI

  • Zoro # G712023721


product price: $55.59
/pk 2, $27.80/ea

Key Features

Color
White
Includes
Fall Alarm Monitor and Bed Sensor Pad
Width
10"
Features
Safety Auto Reset, Bed Bracket and Adjustable Volume
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-2100B/BPB-RI
Zoro #
G712023721
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Length
30"

Details

Color
White
Includes
Fall Alarm Monitor and Bed Sensor Pad
Features
Safety Auto Reset, Bed Bracket and Adjustable Volume
Industry Type
Healthcare and Independent Living
Accessory Type
Fall Monitor and Sensor Pad

Description

Smartcare alarm fall monitor and bed sensor pad for patients prone to falls. Includes a fall monitor that features a safety auto reset, bed bracket and adjustable alarm volume along with a bed sensor pad that alerts when the patient falls or is lifting out of the bed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.