Shop SMARTCHECK
See all product information
Create Account
Protein Marker, Polypropylene, 0.5 lb
- Mfr # PR5013-TC
- Zoro # G803858980
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Container Size
0.5 lb
Application
Electrophoresis; Protein Quantification; Protein Purity; Western Blotting, Molecular Biology
Shelf Life
12 mo
Contains
(2) Tubes of 250Ul; (13) Pre-Stained Proteins for 5-245 Kda Range
Storage Requirements
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR5013-TC
- Zoro #
- G803858980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Container Size
- 0.5 lb
Details
- Item
- Protein Marker
- Application
- Electrophoresis; Protein Quantification; Protein Purity; Western Blotting, Molecular Biology
- Shelf Life
- 12 mo
- Contains
- (2) Tubes of 250Ul; (13) Pre-Stained Proteins for 5-245 Kda Range
- Storage Requirements
- -20 Degrees C
- Product Type
- Laboratory Reagent
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Detection Reagents
- Storage Temperature
- -20 Degrees C
- Volume
- 0.5 lb
Description
Protein Marker, Container Size 0.5 lb, Shelf Life 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.