This item is Discontinued.

Smartech Automotive Battery Charger, AGM, Calcium, Gel Cell, Lithium, Wet Cell Battery, 85 to 135 V Input BC-3500

Automotive Battery Charger, AGM, Calcium, Gel Cell, Lithium, Wet Cell Battery, 85 to 135 V Input (Discontinued)

  • Mfr # BC-3500
  • Zoro # G004375835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC-3500
Zoro #
G004375835
UPC #
855129008044
Country of Origin
China

Description

The Smarterâ„¢ 6/12 V, 3.5 A smart automotive battery charger is capable of testing, charging, maintaining and even repairing all types of 6 V and 12 V lead-acid batteries and 12 V Lithium batteries. It has a built-in intelligent microprocessor which makes charging faster, easier and safer to use. Safety features include spark proof circuitry, reverse polarity, short circuit, over current, overcharge and overheating protection. Keep it connected 24/7 without damaging the battery and keep your battery ready to use. Smarter battery chargers offer expanded features not found on most chargers. Use the IC-3500 to diagnose and repair your batteries with advanced diagnostics, desulphation, destratification and optimization. Regain 100% of your battery's capacity the IC-3500 is capable of recovering battery voltages that are too low for traditional chargers to detect. The Smarterâ„¢ IC-3500 3.5 A, 6 to 12 V battery charger features a small battery mode to allow you to charge batteries from 2 to 120 A and safely maintains 6 and 12 V lead-acid batteries of all sizes. With a dedicated repair mode for deeply stratified or sulphated batteries, the Smarterâ„¢ 3.5 A, 6/12 V battery charger could save an otherwise "dead" battery.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.