SmartHeart Blood Pressure Monitor
- Mfr # 01-553
- Zoro # G904396947
product price:Â
$
30.35
/ea
Key Features
Display Type
Digital LCD Display (Multi-Result Readout)
Memory / Data
120 Reading Memory (2-User Memory)
Special Features
Fully Automatic Inflation / Deflation
Cuff Size
8.6 in - 16.5 in
Power Source
Battery Powered (4 AAA Batteries Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-553
- Zoro #
- G904396947
- UPC #
- 845717007689
- Country of Origin
- China
- Display Type
- Digital LCD Display (Multi-Result Readout)
- Memory / Data
- 120 Reading Memory (2-User Memory)
- Special Features
- Fully Automatic Inflation / Deflation
- Power Source
- Battery Powered (4 AAA Batteries Included)
- Cuff Type
- Nylon Arm Cuff
Dimensions
- Cuff Size
- 8.6 in - 16.5 in
Description
Digital blood pressure monitors are a convenient and accurate way to monitor your health at home. Home monitoring is important to help identify changes in your blood pressure. To achieve the maximum benefits from your monitor and for interpretation of your blood pressure results, consult your healthcare professional
- OUTSTANDING FEATURES AND FUNCTIONS-Fully automatic inflation and deflation with one-button start make this monitor easy to use. Generous 2-person memory banks store up to 120 measurements each and date/time stamp make recall and tracking your results easy. Wide-range arm cuff is suitable for most adults
- INTELLIGENT INFLATION TECHNOLOGY- Intelligent Inflation technology provides a better user experience. This blood pressure monitor utilizes results history during the measurement to determine inflation level, allowing for a faster measurement and more comfortable reading
- INTERPRETTING YOUR RESULTS-Visual cues, including a Hypertension Indicator and Irregular Heartbeat Icon help let you know instantly where your results stand. The Hypertension Indicator assesses if your reading falls within the globally accepted World Health Organization standards. The Irregular Heartbeat detector lets you know at a glance if an irregular heartbeat was detected during measurement
- COMPLETE HOME MONITORING-Taking your blood pressure reading at home has never been easier or more reliable. Home monitoring can help identify changes in your blood pressure and provide insight to your overall health picture. This device includes everything you need to get started: monitor and arm cuff, storage case, batteries, detailed English / Spanish instructions, quick start guide, FAQ, results charting log and 3-year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.