SmartHeart Digital Blood Pressure Wrist Monitor
- Mfr # 01-540
- Zoro # G804396955
product price:Â
$
20.39
/ea
Key Features
Memory / Data
60 Reading Memory (1-User Memory)
Special Features
Fully Automatic Inflation / Deflation
Cuff Size
5.5 in - 7.625 in
Power Source
Battery Powered (2 AAA Batteries Included)
Display Type
Digital LCD Display (Multi-Result Readout)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-540
- Zoro #
- G804396955
- UPC #
- 845717004183
- Country of Origin
- China
- Memory / Data
- 60 Reading Memory (1-User Memory)
- Special Features
- Fully Automatic Inflation / Deflation
- Power Source
- Battery Powered (2 AAA Batteries Included)
- Display Type
- Digital LCD Display (Multi-Result Readout)
- Cuff Type
- Latex-Free Wrist Cuff
Dimensions
- Cuff Size
- 5.5 in - 7.625 in
Description
Easily monitor your blood pressure at home with the SmartHeart Digital Blood Pressure Wrist Monitor. Featuring clinically accurate readings, a large LCD display, and simple one-button operation, it’s designed for effortless use by anyone. The health status indicator gives quick alerts, while the monitor averages your last three readings for reliable tracking. Compact and portable, SmartHeart helps you stay on top of your heart health anytime, anywhere.
- CLINICALLY ACCURATE READINGS: Trusted technology ensures precise blood pressure and pulse rate measurements you can rely on.
- HEALTH STATUS INDICATOR: Clear alerts to help you understand your cardiovascular condition at a glance.
- LARGE LCD DISPLAY: Crisp, easy-to-read screen shows measurements clearly-even for users with poor eyesight.
- FULLY AUTOMATIC OPERATION: One-button start for simple, hassle-free use-ideal for seniors and home users.
- AVERAGE OF LAST 3 READINGS: Automatically calculates the average to provide a more accurate picture of your blood pressure trends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.