Smartheart Digital Blood Pressure Monitor
- Mfr # 01-527
- Zoro # G504396965
product price:Â
$
34.19
/ea
Key Features
Special Features
Fully Automatic Inflation / Deflation
Cuff Size
5.3 in - 8.4 in
Memory / Data
396 Reading Memory (4-User Memory)
Cuff Type
Preformed Wrist Cuff
Power Source
Battery Powered (2 AAA Batteries Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-527
- Zoro #
- G504396965
- UPC #
- 845717008884
- Country of Origin
- China
- Special Features
- Fully Automatic Inflation / Deflation
- Memory / Data
- 396 Reading Memory (4-User Memory)
- Cuff Type
- Preformed Wrist Cuff
- Power Source
- Battery Powered (2 AAA Batteries Included)
- Display Type
- Digital LCD Display (Multi-Result Readout)
Dimensions
- Cuff Size
- 5.3 in - 8.4 in
Description
Wrist monitors are a proven accurate method of home blood pressure monitoring. Many people find that a wrist cuff is easier to apply and more comfortable than a traditional arm cuff. Home monitoring is important to help identify changes in your blood pressure. To achieve the maximum benefits from your monitor and for interpretation of your blood pressure results, consult your healthcare professional.
- OUTSTANDING FEATURES AND FUNCTIONS-Fully automatic inflation and deflation with one-button start make this monitor easy to use. Generous 4-person memory banks store up to 99 measurements each, three averaging modes and date/time stamp make recall and tracking your results easy.
- HELPFUL AUDIO PROMPTS-Use-friendly audio technology offers clear, easy to understand simple-step instructions, guiding you through the measurement process from cuff application to reading results announcement. Three languages - English, Spanish or French - settings, volume control and user ability to turn announcements off give you control of your measurement experience.
- INTERPRETTING YOUR RESULTS-Visual cues, including a Hypertension Indicator and Irregular Heartbeat Icon help let you know instantly where your results stand. The Hypertension Indicator assesses if your reading falls within the globally accepted World Health Organization standards. The Irregular Heartbeat detector lets you know at a glance if an irregular heartbeat was detected during measurements.
- COMPLETE HOME MONITORING-Taking your blood pressure reading at home has never been easier or more reliable. Home monitoring can help identify changes in your blood pressure and provide insight to your overall health picture. This device includes everything you need to get started: monitor with attached wrist cuff, storage case, batteries, detailed English / Spanish instructions, quick start guide, FAQ, results charting log and 5-year limited warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.