This item is Discontinued.

Smartpots Smart Pots Fabric Containers HCG11020RT

Smart Pots Fabric Containers (Discontinued)

  • Mfr # HCG11020RT
  • Zoro # G102702908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG11020RT
Zoro #
G102702908
UPC #
674344110208
Country of Origin
United States

Dimensions

Height
1.2
Width
18
Length
18

Details

Material
BPA and Lead Free Fabric

Description

Grow more in less space with the 20-gallon Tomato and Melon Grower from Smart Pot. This portable plant bed is made from a durable, porous material that vents heat, drains easily and promotes air pruning, for superior plants year after year. Air pruning occurs when a root comes in contact with the air on the side of a Smart Pot. The root tip stops growing and instead begins growing smaller side-roots. This fibrous root structure takes in more moisture and nutrients allowing your plants to grow faster and stronger. This is the opposite of what happens in a plastic container where a few thick roots circles the pot until it constricts itself. The 15-1/2-inch tall planter allows you to pocket plant on the sides for additional space efficiency.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.