Airless Walk through SmartStep 2 Footwea
- Mfr # ADB0006
- Zoro # G723523388
product price:Â
$
11,134.99
/ea
Free Shipping & Returns
Key Features
Usage Type
Stationary
Weight Capacity
400 lb
Foot Sanitizer Height
42 1/2 in
Material of Construction
Stainless Steel
Drain Connection
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADB0006
- Zoro #
- G723523388
- UPC #
- -
- Country of Origin
- United States
- Usage Type
- Stationary
- Weight Capacity
- 400 lb
- Item
- Airless Walk through SmartStep 2 Footwear Sanitizing System
- Material of Construction
- Stainless Steel
- Drain Connection
- 3/8 in
- Special Features
- 2.5 gal Jug with BSI Safety Cap, Catch Tray, Drain Kit, Foot Grate, Handle, Jug shelf, Spray Guard
Dimensions
- Foot Sanitizer Height
- 42 1/2 in
- Foot Sanitizer Length
- 22 in
- Foot Sanitizer Width
- 44 in
Description
Airless Walk through SmartStep 2 Footwear Sanitizing System, Foot Sanitizer Height 42 1/2 in, Foot Sanitizer Width 44 in, Foot Sanitizer Length 22 in, Voltage AC Not Applicable, External Water Connection No, Drain Connection 3/8 in, Material of Construction Stainless Steel, Weight Capacity 400 lb, Special Features 2.5 gal Jug with BSI Safety Cap, Catch Tray, Drain Kit, Foot Grate, Handle, Jug shelf, Spray Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.