Shop SMARTWASHER
See all product information
Create Account
Connector, 1/2 in. NPT
- Mfr # 14826
- Zoro # G2573247
product price:Â
$
15.95
/ea
Sold in multiples of 2 for
$31.90
Key Features
Fits Brand
Smartwasher
For Use With Mfr. Model Number
14145
Color
Gray
Compatible with Brand
SmartWasher
Product Type
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14826
- Zoro #
- G2573247
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Smartwasher
- Item
- Connector
- For Use With Mfr. Model Number
- 14145
- Color
- Gray
- Compatible with Brand
- SmartWasher
- Product Type
- Connector
- For Washer Type
- Parts Washer
- Compatible Parts Washer Manufacturer Model Number
- 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Parts Washer
- For Solution Base Type
- Water-Based
- Wire Color
- Gray
Description
Connector, Product Type Connector, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.