This item is Discontinued.

Smartwasher Parts Washer Kit, 25 gal. 14762

Parts Washer Kit, 25 gal. (Discontinued)

  • Mfr # 14762
  • Zoro # G7238589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14762
Zoro #
G7238589
UPC #
649123001107
Country of Origin
United States

Dimensions

Tank Width (In.)
30 in
Tank Length (In.)
22 1/2 in
Tank Height (In.)
32 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
47 in
Overall Width (In.)
38 in
Overall Height (In.)
42 in
Pump Size
300 gph
Overall Depth
47 in
Overall Height
47 in
Tank Overall Depth
22 1/2 in
Tank Overall Width
41 in
Tank Overall Height
8 in
Overall Width
42 in

Details

Tank Capacity
25 gal
Item
Parts Washer
Load Capacity (Lb.)
500 lb
Heater Type
Immersion
Voltage
110V
Drum Capacity (Gal.)
25 gal
Filtration
Yes
Temp. Range (F)
105 Degrees to 115 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Construction
HDPE
Work Light
Yes
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Resists
Corrosion
Output Watts
1,000 W
For Use With
Smart Washer Cleaning Solution and Filter
Type
Bioremediating
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Cleaning Solution Included
SW-3 Truck Grade Degreaser
Load Capacity
500 lb
Maximum Fluid Level
8 in
For Solution Base Type
Water-Based (Microbial)
Wattage
1,000 W
Drum Capacity
25 gal
Cleaning Method
Bioremediation, Flush, Manual
Maximum Operating Temperature
115 Degrees F
Pump Maximum Flow Rate
300 gph
Horsepower
1/125 hp
Number of Flushing Stations
1
Minimum Operating Temperature
105 Degrees F
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Work Lighting
Light Included
Number of Brush Stations
2
Series
SW-28XE Supersink XE
Compatible Solution Manufacturer Model Number
SW-3
Tank Material
Plastic
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.